Shop All Black Pipe Fittings
Zoro Select
1" x 1/8" Malleable Iron Hex Bushing Class 150
Mfr # 0818906927
Zoro # G2766237
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/8"
Product Information
- Brand Zoro Select
- MFR # 0818906927
- Zoro # G2766237
- UPC # 690291878800
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/8" |
Pipe Size (Fittings) | 1" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Male, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored LWD Element, Copper, 208V, 3000W (SP10872JL)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- ZORO SELECT 1" x 1/4" Malleable Iron Hex Bushing Class 150 (0818906851)
- ZORO SELECT 1-1/4" x 1/4" Malleable Iron Hex Bushing Class 150 (0818907289)
- ZORO SELECT No Hub Blind Plug, Cast Iron, 4 in, Socket (222486)
- ZORO SELECT P-Trap, Cast Iron, 2 in Pipe Size, Socket (ZFB222508)
- ZORO SELECT 3/8" Malleable Iron Cap Class 150 (5P533)
- ZORO SELECT Closet Flange Riser, Cast Iron, 3 in (222966)
- ANVIL 1/4" Malleable Iron Tee Class 300 (0310515606)
- Zoro Select Fittings