Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
1" x 12 White Magnetic Write-On Tag, Pk25
Mfr # 9TAT0
Zoro # G7397442
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 12 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9TAT0
- Zoro # G7397442
- UPC # 659900112117
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 12 in |
Label Width | 1 in |
Label Length | 12 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 12 in, Label Width 1 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0536BL)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- ZORO SELECT Barcode Printer Label, 4" W, 6" H, White (60DX31)
- ZORO SELECT Printer Label, White, Labels/Roll: 1000 (22D102)
- ZORO SELECT Barcode Printer Label, 4" W, 13" H, White (60DX78)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D092)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags