Zoro Select

FNPT, Malleable Iron Reducing Coupling, Class 300


product price: $15.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducer Coupling
  • Fitting Schedule/Class Class 300
  • Basic Pipe Fitting Material Metal
  • Basic Pipe Fitting Shape Coupling
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 1" x 1/2"

Details

Pipe Fitting Material Malleable Iron
Specific Fitting Shape Reducer Coupling
Fitting Schedule/Class Class 300
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Coupling
Fitting Connection Type FNPT
Item Reducing Coupling
Standards UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001
Compliance cULus
Inlet (In.) 1 (F)NPT
Pipe Fitting Connection Type FNPT
Pipe Fitting Schedule/Class Class 300
Specific Pipe Fitting Shape Reducing Coupling

Description

Reducing Coupling,1"x1/2",300,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.