Shop All Stainless Steel Pipe Fittings
Zoro Select
1" x 1/2" FNPT 316 SS Reducing Coupling
Mfr # 2UA28
Zoro # G1802577
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA28
- Zoro # G1802577
- UPC # 190735919477
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1/2 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12031)
- CHICAGO FAUCET Plastic Blue Index Button, for Use With Chicago Faucets (633-123JKNF)
- KOHLER Bellwether Aluminum Drain Cover For 6 (9156-NX)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In. (4371006250)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX3)
- ZORO SELECT Drop Coupling, 304 SS, 1 in, FNPT, Class 150 (29DC14010)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- Zoro Select Stainless Steel Pipe Fittings