Shop All Black Pipes
Zoro Select
1" x 12" Black Pipe Nipple Sch 80
Mfr # 90616
Zoro # G2041453
original price:
$10.55
10% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90616
- Zoro # G2041453
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 12 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Inside Dia. | 61/64 in |
Inside Diameter | 61/64 in |
Nominal Pipe Size | 1 in |
Overall Length | 12 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 61/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3141 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NTA3)
- DIXON TBolt Clamp, SS, Bolt, 6.016", 6.312" (STBC625)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPA06SL)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- Zoro Select Black Pipes