Shop All Stainless Steel Pipe Fittings
Zoro Select
1" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 80
Mfr # 1984833318
Zoro # G2886289
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1984833318
- Zoro # G2886289
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 3 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Description
Swage Nipple, Stainless Steel, 316/316L, For Pipe Schedule 80, 1 in, Threaded, 1 1/4 in, 14, 1/2 in, Threaded, 13/16 in, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- JONES STEPHENS 1" OD (3/4" ID) Gas Connector W/ 3/4” FIPx3/4” MIP fittingsx36" length (G76042)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS (ZUSA-PF-1361)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- ZORO SELECT 1-1/4" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N114034)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (600U111N034)
- THRIFCO PLUMBING 1/4 45 Stainless Steel Elbow, Packaged (9017030)
- Zoro Select Fittings