Shop All Stainless Steel Pipe Fittings
Zoro Select
1" x 1/2" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 1984533312
Zoro # G2885010
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1984533312
- Zoro # G2885010
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Overall Length | 3 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 1 in, Threaded, 1 1/4 in, 1/2 in, Threaded, 13/16 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Wm Dc Single Supply (124C36-SANA-BL)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007608)
- GROHE Universal Pull Out Spray Stainless Steel (46659ND0)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (1RRG4)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA71)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1345)
- Zoro Select Stainless Steel Pipe Fittings