Shop All Black Pipes
Zoro Select
1" x 11" Black Pipe Nipple Sch 40
Mfr # 585-110
Zoro # G2240813
original price:
$5.29
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 585-110
- Zoro # G2240813
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 11 in |
Outside Dia. | 1 5/16 in |
Pipe Size (Fittings) | 1" |
Inside Dia. | 1 3/64 in |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Overall Length | 11 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1315 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1315 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 6-5/8" Aluminum Elbow Pipe Fitting Insulation (26425)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- PARKER 1/8" Compression-Align Brass Tube Nut 100PK (61CA-2)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 1/8" x 12" Black Pipe Nipple Sch 40 (5P618)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068E)
- Zoro Select Black Pipes