Shop All CPVC Pipes
This Product is Discontinued
Zoro Select
1" x 10 ft. Non-Threaded CPVC Pipe Sch SDR 11 (Discontinued)
Mfr # 560010
Zoro # G6322169
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 ft
- Pipe Type Pipe
- Pipe Schedule SDR 11
- Pipe Connection Type Non-Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 560010
- Zoro # G6322169
- UPC # 038561015881
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Standard Dimensional Ratio Rating | SDR 11 |
Overall Length | 10 ft |
Details
Pipe Type | Pipe |
Pipe Schedule | SDR 11 |
Pipe Connection Type | Non-Threaded |
Material - Pipe | CPVC |
Max. Temp. | 180 Degrees F |
Standards | ASTM D2846 |
Material (Pipe) | CPVC |
Basic Pipe Fitting Material | Plastic |
Item | CPVC Pipe |
Color | Black |
Max. Pressure | 100 psi @ 180 Degrees F |
Material | CPVC |
Thread Configuration | Non-Threaded |
Maximum Operating Temperature | 180 Degrees F |
Maximum Operating Pressure | 100 psi @ 180 Degrees F |
Description
Pipe, Color Black, Material CPVC, Maximum Operating Pressure 100 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Nominal Pipe Size 1 in, Overall Length 10 ft, Standard Dimensional Ratio Rating SDR 11, Standards ASTM D2846, Thread Configuration Non-Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.