Shop All Stainless Steel Pipes
Zoro Select
1" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40
Mfr # T6PPF10SL
Zoro # G4370782
product price: $164.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6PPF10SL
- Zoro # G4370782
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Pipe Size (Nominal) | 1" |
Inside Dia. | 1 3/64 in |
Overall Length | 10 ft |
Inside Diameter | 1 1/16 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1125 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 ft, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO CHEMICALS Liquid Stain Remover, 55 gal. (2662DR)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335201)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-3-CP)
- ZORO SELECT 1" Female NPT Malleable Iron Cap Class 300 (1LBZ8)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- ZORO SELECT 2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPI10SL)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPD10SL)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND19)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNG01)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK03)
- Zoro Select Pipes