Shop All Black Pipes
Zoro Select
1" x 10" Black Pipe Nipple Sch 80
Mfr # 40614
Zoro # G3387946
original price:
$7.76
7% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40614
- Zoro # G3387946
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 in |
Inside Dia. | 15/16 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 5/16 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 15/16 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1379 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1379 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU6)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 80 (90817)
- ZORO SELECT 2" x 5 ft. Non-Threaded Black Pipe Sch 40 (588-600LS)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P606)
- ZORO SELECT Pipe (220160)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- Zoro Select Pipes