Shop All Black Pipes
Zoro Select
1" x 10" Black Pipe Nipple Sch 160
Mfr # 82614
Zoro # G0963532
original price:
$14.92
12% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82614
- Zoro # G0963532
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Outside Dia. | 1 5/16 in |
Inside Dia. | 13/16 in |
Inside Diameter | 13/16 in |
Overall Length | 10 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 5356 psi @ 650 Degrees F, Maximum Steam Pressure 5356 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Standard Drain With Overflow (1037023-2BL)
- MOEN Escutcheon - (97577)
- LEGEND VALVE 1/2" X CLOSE 304 SS NIPPLE (304-060)
- GROHE Universal Lever Chrome (46752000)
- ZORO SELECT 3/8" x 12" Black Pipe Nipple Sch 40 (5P649)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 160 (83104)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT 1" x 7-1/2" Black Pipe Nipple Sch 40 (0830026209)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- Zoro Select Black Pipes