Shop All Sanitary Tube Fittings
Zoro Select
1" x 1-1/2" Clamp T316L SS Solid End Cap
Mfr # EG16A-6L1.5
Zoro # G4358243
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG16A-6L1.5
- Zoro # G4358243
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in x 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
Overall Length | 2 in |
Description
Solid End Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 1 1/2 in, Overall Length 2 in, Specific Fitting Shape Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK 1/2"" SOLDER (108-503)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 3/4" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011710)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- ZORO SELECT 4" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L4.0X2.0)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0200X18.00-7-4)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 2" MNPT x Butt Weld T304 SS Male Adapter (19WB2.0)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- Zoro Select Tube Fittings