Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
1" White Vinyl Write-On Tag, Pk25
Mfr # 8EF20
Zoro # G3327250
product price: $8.49
/pk 25, $0.34/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Length 2 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EF20
- Zoro # G3327250
- UPC # 659900102118
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 2 in |
Label Width | 1 in |
Label Length | 2 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 2 in, Label Width 1 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Printer Label, White, Labels/Roll: 1000 (22D102)
- NEVS 1/2" Color Coding Dots Chart - Roll Form (DOT-12RL Chart)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags