Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Welded SS Weld Neck Flange Sch 40
Mfr # 4381006220
Zoro # G3207994
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381006220
- Zoro # G3207994
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Outside Dia. | 4-7/8" |
Pipe Size (Fittings) | 1" |
Bolt Hole Diameter | 5/8 in |
Nominal Pipe Size | 1 in |
Flange Outside Diameter | 4 7/8 in |
Bolt Circle Diameter | 3 1/8 in |
Overall Length | 2 7/16 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Weld Neck, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 2 7/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Pipe Wrap Fiberglass 6X25 (04937)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- ACORN CONTROLS Flow Control Elbow Assembly, 0.5 GPM (2570-045-001)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- ZORO SELECT 3" Welded SS Weld Neck Flange Sch 40 (4381006270)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU5)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- ZORO SELECT Reduce Coupling, 3"x1-1/2", 150,316, Thrd (4381036660)
- ZORO SELECT Street 90 deg, 3", 150,304, Thrd Heavy (4381033100)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- Zoro Select Fittings