Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Welded SS Slip-On Flange
Mfr # 4381002220
Zoro # G2445712
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002220
- Zoro # G2445712
- UPC # 190735925379
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 4-1/4" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Flange Outside Diameter | 4 1/4 in |
Nominal Pipe Size | 1 in |
Description
Slip-On Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Slip-On, 4 1/4 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/16 in Outside Dia, 1 ft Length (8125)
- PARKER Hollow Hex Plug, 3/4 In, BSPP (VSTI3/4EDCF)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- KINGSTON BRASS KB951PL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome (KB951PL)
- ZORO SELECT 4" Welded SS Slip-On Flange (4HWU9)
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT 1/2" FNPT 316 SS Locknut (60LN111N012)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 316 SS, 2" L (ZUSA-PF-2692)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- Zoro Select Stainless Steel Pipe Fittings