Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Welded SS Blind Flange
Mfr # 4381000020
Zoro # G3301191
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000020
- Zoro # G3301191
- Country of Origin India
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size | 1" |
Outside Dia. | 4-1/4" |
Pipe Size (Fittings) | 1" |
Flange Outside Diameter | 4 1/4 in |
Nominal Pipe Size | 1 in |
Description
Blind Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Blind, 4 1/4 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS S-Trap, PVC, Slip Joint, 1-1/2" (P37011)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L (ZUSA-PF-1568)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- ZORO SELECT Square Plug, 3", 150,316, Thrd Heavy (4381037300)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- Zoro Select Fittings