Shop All V-Belt Pulleys
Zoro Select
1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 12.40" OD
Mfr # 1206C
Zoro # G2818742
original price:
$492.57
25% off
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.4 in
- Fits Shaft Dia. 1 in to 3-15/16 in
- Number of Grooves 6
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1206C
- Zoro # G2818742
- UPC # 698672031523
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.4 in |
Fits Shaft Dia. | 1 in to 3-15/16 in |
C or CX Belt Pitch Dia. | 12.0 in |
Minimum Bore Diameter | 1 in |
Overall Width | 6 3/8 in |
Face Width | 6.38 in |
Maximum Bore Diameter | 3 15/16 in |
C Pitch Diameter | 12 in |
Pitch Diameter | 12 in (C) |
Outside Diameter | 12.4 in |
Pitch Diameter for V-Belt Section | C: 12.4 in |
For Belt Trade Size | C, CX |
Face Diameter | 12.4 in |
For Bushing Size | F |
Length through Bore | 3 5/8 in |
CX Pitch Diameter | 12 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 12 in, CX Pitch Diameter 12 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- DAYTON A36 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (6A144)
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6458)
- ZORO SELECT FHP Sheave, 2AK39-QT (2AK39)
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 9.4" OD (2C90SF)
- Zoro Select V-Belt Pulleys