Shop All V-Belt Pulleys
Zoro Select
1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 30.40" OD
Mfr # 3004C
Zoro # G2528741
product price: $1,213.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 30.4 in
- Fits Shaft Dia. 1 in to 3-15/16 in
- Number of Grooves 4
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3004C
- Zoro # G2528741
- UPC # 698672032582
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 30.4 in |
Fits Shaft Dia. | 1 in to 3-15/16 in |
C or CX Belt Pitch Dia. | 30.0 in |
For Belt Trade Size | C, CX |
Pitch Diameter for V-Belt Section | C: 30.4 in |
Maximum Bore Diameter | 3 15/16 in |
For Bushing Size | F |
Overall Width | 4 3/8 in |
Pitch Diameter | 30 in (C) |
Face Width | 4.38 in |
Minimum Bore Diameter | 1 in |
C Pitch Diameter | 30 in |
Length through Bore | 3 5/8 in |
Outside Diameter | 30.4 in |
Face Diameter | 30.4 in |
CX Pitch Diameter | 30 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 30 in, CX Pitch Diameter 30 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- FESTO Push-In Fitting QSMP-M8X0.75-6 (QSMP-M8X0.75-6)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 6.30 in OD (5V632)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK55X5/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- ZORO SELECT FHP Sheave, 2AK74-QT (2AK74)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.55 in OD (621B)
- Zoro Select Pulleys & Sheaves