Shop All V-Belt Pulleys
Zoro Select
1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 23.60" OD
Mfr # 5V2364
Zoro # G0566596
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in to 3-15/16 in
- Pulley Outside Dia. 23.6 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V2364
- Zoro # G0566596
- UPC # 698672062220
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in to 3-15/16 in |
Pulley Outside Dia. | 23.6 in |
5V or 5VX Belt Pitch Dia. | 23.60 in |
5V Pitch Diameter | 23.6 in |
Pitch Diameter | 23.6 in (5V) |
For Bushing Size | F |
Maximum Bore Diameter | 3 15/16 in |
Face Diameter | 23.6 in |
Face Width | 3.06 in |
5VX Pitch Diameter | 23.6 in |
Pitch Diameter for V-Belt Section | 5V: 23.6 in |
Overall Width | 3 1/16 in |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 23.6 in |
Minimum Bore Diameter | 1 in |
Length through Bore | 3 5/8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 23.6 in, 5VX Pitch Diameter 23.6 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20 in OD (5V1325)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.75" OD (541B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK1441)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- ZORO SELECT V-Belt Sheave, 1.6 lb, Cast Iron (AK41H)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95 in OD (2BK28118)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD (AK34x5/8)
- Zoro Select V-Belt Pulleys