Shop All Step Stools
Zoro Select
1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green
Mfr # 44ZJ58
Zoro # G2096258
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 14 3/4 in
- Bottom Width 20 3/4 in
- Color Green
- Load Capacity 500 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44ZJ58
- Zoro # G2096258
- UPC # 190735496619
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 14 3/4 in |
Bottom Width | 20 3/4 in |
Overall Height | 12 in |
Top Step Depth | 12 in |
Top Step Height | 12 in |
Platform Depth | 12 in |
Details
Item | Box Step |
Color | Green |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 1 |
Step Stool Product Group | Box Step |
Includes | (4) Spare Foot Pads |
Nestable | Yes |
Net Weight | 7.38 lb |
Finish | Smooth |
Description
Step Stool Product Group Box Step, Number of Steps 1, Overall Height 12 in, Material Plastic, Load Capacity 500 lb, Top Step Height 12 in, Top Step Depth 12 in, Bottom Width 20 3/4 in, Base Depth 14 3/4 in, Color Green, Finish Smooth, Includes (4) Spare Foot Pads, Net Weight 7.38 lb, Nestable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ500 BL 8 X 1 Black Finish #8 Pan Head Screw, 1" / Pack of 500 (012-PSQ500 BL 8 X 1)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701236)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black (5M656)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ6)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- Zoro Select Ladders