Shop All Black Pipe Fittings
Zoro Select
1" Male NPT Steel Magnetic Square Recessed Head Plug Class 150
Mfr # 5064071
Zoro # G3167884
original price:
$8.49
14% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Magnetic Square Recessed Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5064071
- Zoro # G3167884
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 1/2 in |
Thread Size | 1 in -11 1/2 |
Overall Length | 3/4 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Description
Magnetic Square Recessed Head Plug, 1 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 1 5/16 in Outside Diameter, 3/4 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1 in -11 1/2, Magnetic Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- KOHLER Exhale Adjustable Wall Bracket (98349-SN)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- OATEY Water Heater Descaler Kit, 5inLx5inWx6inH (35235)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P473)
- ZORO SELECT 3" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-610)
- ZORO SELECT 1-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P524)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P437)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310517404)
- Zoro Select Fittings