Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld SS Union
Mfr # 4307005168
Zoro # G2739764
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307005168
- Zoro # G2739764
- UPC # 092201331915
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Outside Dia. | 2-27/64" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 2 3/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 2 3/8 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Kitchen Faucet With Side Spray (U.4702APC-2)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 24/DC)
- ZORO SELECT 4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU38)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8187)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038270)
- ZORO SELECT 1-1/2" FSW 304/304L SS 90 Degree Elbow (3001300112)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381020650)
- LEGEND VALVE 2" SS304 COUPLING (404-088)
- Zoro Select Fittings