Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld SS Coupling
Mfr # 4307005366
Zoro # G3000417
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307005366
- Zoro # G3000417
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Outside Dia. | 1-13/16" |
Pipe Size | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Side A Outside Diameter | 1 11/16 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Weight: 1.55 (0607-C1/2)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500345061)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- ZORO SELECT Pipe Fittings (793FL5)
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 1/2" x 1/4" MSW x FNPT 316 SS Adapter (0983009318)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- BOSHART NIPPLE 1 1/4 IN X 3 IN 304 SS (U2-SSN-1230)
- Zoro Select Stainless Steel Pipe Fittings