Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld SS 90 Degree Elbow
Mfr # 4307004312
Zoro # G1378815
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004312
- Zoro # G1378815
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Outside Dia. | 1-47/64" |
Pipe Size | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Overall Length | 2 3/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Union, 3M, 304/L, 3" (4307005182)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- ZORO SELECT 1/4" FNPT 304 SS Coupling (2UA49)
- Zoro Select Fittings