Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld 316 SS Union
Mfr # 2UB75
Zoro # G3063523
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UB75
- Zoro # G3063523
- UPC # 190735930977
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Union, Stainless Steel, 316, Class Class 3000, 1 in, Female, Socket, 11 1/2, 1 in, Female, Socket, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT 316 SS Cap (4 CP-SS)
- GEBERIT Act Pl Omeag20 Dual Pl Br/Matt/Br Chr (115.085.KH.1)
- BELIMO 1/2 in. 3WayVlv 10cv S.S. Trim (B315)
- TECHNIFIT Fitting, PTC, Union Tee, 5/16" or 8mm (PUT5/16 (8MM))
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- ZORO SELECT Pipe Flange, Floor Flange, 304/304L SS (4381001100)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- ZORO SELECT Reduce Coupling, 1/2"x1/8", 150,304, Thrd (4381032230)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 3" L (ZUSA-PF-1397)
- ZORO SELECT Hex Bushing, 3/4"x1/8", 150,304, Thrd (4381031060)
- Zoro Select Stainless Steel Pipe Fittings