Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Socket Weld 316 SS Coupling
Mfr # 60FC111SW010
Zoro # G3107535
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60FC111SW010
- Zoro # G3107535
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 in |
Overall Length | 41.2 mm |
Description
Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 in, Female, Socket, 1 in, 11, 1 in, Female, Socket, 1 in, 11
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- WATTS Relief valve (3/4 740 075 FS)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT 1-1/2" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N112012)
- Zoro Select Fittings