Shop All Ball Valves
Zoro Select
1" Socket PVC Ball Valve Union
Mfr # 4PGD5
Zoro # G0912651
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Temp. Range 32 Degrees to 140 Degrees F
- Seat Material PTFE
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGD5
- Zoro # G0912651
- UPC # 190735518304
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.86 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.75 in |
Connection Size - Side 1 | 1 in |
Ball Opening Size | 0.9 in |
Handle Length | 4.33 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- PARKER 3/16" Copper Flare Gasket PK 10 (2GF-3)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGD6)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- ZORO SELECT Ball Valve, 3", 316 Th, FP 1000, 3 pcs. (4373001590)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-854)
- APOLLO BV, 1-1/2in. NPT, BRZ, FP (77C-107-01A)
- Zoro Select Valves