Shop All Ball Valves
Zoro Select
1" Socket PVC Ball Valve Inline
Mfr # 32H950
Zoro # G4976842
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Temp. Range 14 Degrees to 122 Degrees F
- Standards ASTM D2467
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H950
- Zoro # G4976842
- UPC # 190735462904
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- LEGRIS Barbed Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- TERRAZZO-WARE Corner Shower Base 36"x36", Marble Chips (SBC-36-2F)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (32H948)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (XV533P-4)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- ZORO SELECT 1/2" x 3/8" FNPT x Flare Brass Gas Ball Valve Inline (G-CBV-5038F)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- Zoro Select Ball Valves