Shop All Ball Valves
Zoro Select
1" Socket PVC Ball Valve Inline
Mfr # 107-635-NPG
Zoro # G0700393
original price:
$3.45
7% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Valve Structure 1-Piece
- Temp. Range 34 Degrees to 140 Degrees F
- Standards ASTM2466
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-635-NPG
- Zoro # G0700393
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.8 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee, Connection Size - Side 1 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Slip Joint Washers 1-1/4 (36642B)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NPG)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NPG)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- ZORO SELECT Valve, Polypropylene, Black, 3-1/8 In W (BV2NCN-E)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- LEGEND VALVE 1/4" T-720 C.S. BALL VALVE (113-201)
- Zoro Select Ball Valves