Shop All Check Valves
Zoro Select
1" Socket Kynar Ball Check Valve
Mfr # S65BC-V 1
Zoro # G2629541
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Hex Size 1 in
- Connection Type socket
- Connection Slip Socket
- Valve Design Ball Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S65BC-V 1
- Zoro # G2629541
- UPC # 039923754097
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Hex Size | 1 in |
Length | 5.40" |
Size | 1" |
Pipe Size - Pipe Fitting | 1 in |
Width | 2.83" |
Pipe Size (Fittings) | 1" |
Overall Height | 2 53/64 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 1 in, Connection Type Slip Socket, Cracking Pressure 1.734 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 19 gpm, Full Flow - Valves No, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- KOHLER Dtv Prompt(R) Three-Outlet Digital Interface (558-1CP)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F293)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-B)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- APOLLO VALVES 1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10101)
- Zoro Select Valves