Shop All Ball Valves
Zoro Select
1" Socket CPVC Ball Valve Union
Mfr # 4PGC6
Zoro # G2176133
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Single Union and True Union
- Body Seal Material EPDM
- Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
- Ball Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PGC6
- Zoro # G2176133
- UPC # 190735518229
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.86 in |
Nominal Valve Size | 1 in |
Handle Height | 2.75 in |
Ball Opening Size | 0.9 in |
Handle Length | 4.33 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- JOHN GUEST LLDPE Tubing 1/4 OD, Blue 500 ft. Roll (PE-08-BI-DF-B)
- KOHLER Shower Arm W/ 2Way Diverter (76331-BL)
- GC VALVES Rebuild kit, S21 series, 3/8" stainless, buna elastomerics, DC (KS211AF15J7CG4)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-25)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way, Handle Type: Flag (6901190)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570UL 1/2)
- Zoro Select Ball Valves