Shop All Stainless Steel Pipe Fittings
Zoro Select
1" Slip On SS Slip-On Flange
Mfr # 4381003810
Zoro # G1082523
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Slip On
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003810
- Zoro # G1082523
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1" |
Outside Dia. | 4-7/8" |
Flange Outside Diameter | 4 7/8 in |
Bolt Circle Diameter | 3 1/2 in |
Nominal Pipe Size | 1 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 1 1/16 in |
Description
Slip-On Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Slip-On, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 1 1/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- AMERICAN STANDARD Wall Supply, Satin (8888037.295)
- KOHLER Service Kit, Suction Cover (1001384-0)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- ZORO SELECT 4" Slip On SS Slip-On Flange (4381003870)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- ZORO SELECT Tee, 1/4", 150,304, Thrd Heavy (4381033410)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT Pipe, Schedule 40, 53/64" ID, 316 SS, 6 ft L (ZUSA-PF-3003)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- Zoro Select Fittings