Shop All Binders
Zoro Select
1" Round Ring View Binder, Earth's Choice Biodegradable, White
Mfr # SAM18937
Zoro # G2689550
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 200
- Color White
- Number of Rings 3
- Material Polyethylene, Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAM18937
- Zoro # G2689550
- UPC # 050362189370
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 225, Features - Binders Biodegradable, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Reservation Card, 250Pk (U72949AH)
- STENS Power Rotary Scissors 385-581 For Idech Ask-Mw23 (385-581)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- ZORO SELECT 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- ZORO SELECT 2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18967)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- SAMSILL Non-Stick View D-Ring Binder, 6", White (16427)
- SAMSILL View Binder, 1", Pink, 225 Sheet Cap, PK2 (U86376)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- CARDINAL 1" Binder 7-Ring, Black (35000)
- Zoro Select Binders