Shop All Binders
Zoro Select
1" Round Ring Binder, White
Mfr # UNV20962
Zoro # G2455306
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20962
- Zoro # G2455306
- UPC # 087547209622
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Spine Insert Size | 1.09 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Front Cover Insert Size | 9.81 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Red on White (TZe232)
- NIFTY PRODUCTS Portable Poly Strapping Kit (SPSPKIT)
- ZORO SELECT 1" Round Ring Binder, Black (UNV20961)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- Zoro Select Binders