Zoro Select

1" Round Ring Binder, Black


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Binder Sheet Capacity 175
  • Number of Rings 3
  • Material Polypropylene
  • Number of Pockets 2
  • Basic Material - Binders Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro Select
  • MFR # UNV31401
  • Zoro # G2454457
  • UPC #
    087547314012
  • Country of Origin Mexico
  • Category Binders

Dimensions

Ring Size - Binders 1 in
Sheet Size - Binders 8-1/2 in x 11 in
Sheet Size 8-1/2" x 11"
Ring Size 1 in
Binder Size Capacity 1"
Binder Sheet Size 11 x 8.5
For Document Length 11 in
For Document Width 8 1/2 in

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.