Shop All Binders
Zoro Select
1" Round Presentation View Binder, Lime
Mfr # SAMU86378
Zoro # G9625147
product price: $9.75
/pk 2, $4.88/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 200
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Ring Size - Binders 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAMU86378
- Zoro # G9625147
- UPC # 050362863782
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 200, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Green, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Computer, Crbnls, 4Part Pk (SPR01386)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- SMARTMAX Build XXL, 70-Piece Set (SMX907)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- ZORO SELECT 2" Round Presentation View Binder, Turquoise (SAMU86677)
- ZORO SELECT 2" Round Presentation View Binder, Berry (SAMU86676)
- ZORO SELECT 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL Non-Stick View D-Ring Binder, 6", White (16427)
- ZORO SELECT 2" Round Presentation View Binder, Purple (SAMU86608)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- Zoro Select Binders