Shop All Binders
This Product is Discontinued
Zoro Select
1" Round Flex Poly Binder, Red (Discontinued)
Mfr # A7039719A
Zoro # G4560333
This Product is Discontinued
Key Features
- Color Red
- Number of Rings 3
- Material Polypropylene
- Includes ACCOHIDE(R) Tear-Proof Covers, Semi-Rigid Construction and Matte Finish
- Sheet Capacity - Binders 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # A7039719A
- Zoro # G4560333
- UPC # 050505397198
- Country of Origin China
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Includes | ACCOHIDE(R) Tear-Proof Covers, Semi-Rigid Construction and Matte Finish |
Sheet Capacity - Binders | 175 |
Item | Ring Binder |
Specific Material | Polypropylene |
Green Environmental Attribute | Does Not Contain PVC |
Ring Type - Binders | Round |
Color Family - Binders | Red |
Features - Binders | Tear Resistant |
Ring Type | Round |
Sheet Capacity | 175 |
Binders -Item | 3-Ring Binder |
Cover Type | Plain |
Basic Material - Binders | Plastic |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Tear Resistant, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes ACCOHIDE(R) Tear-Proof Covers, Semi-Rigid Construction and Matte Finish, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.