Shop All Binders
Zoro Select
1" Round Economy Binder, Blue, 11 x 8.5
Mfr # AVE03300
Zoro # G2690515
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Blue
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE03300
- Zoro # G2690515
- UPC # 077711033009
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Folder, Assorted Colors, Pk4 (73550)
- BETTER OFFICE PRODUCTS Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK (00100)
- ZORO SELECT Literature Mailers, 16" x 16" x 4", White, 25/Bundle (55VL17)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- ZORO SELECT 1-1/2" Round Economy Binder, Blue, 11 x 8.5 (AVE03400)
- ZORO SELECT 2" Round Economy Binder, Blue, 11 x 8.5 (AVE03500)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Black (AVE79994)
- AVERY Binder Spine Inserts, 1-1/2" Capacity, 25/PK, White 25PK (AVE89105)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ZORO SELECT 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- M-D Binder Seam Fluted Silver 36In (78048)
- Zoro Select Binders