Shop All Binders
Zoro Select
1" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE03301
Zoro # G2690506
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE03301
- Zoro # G2690506
- UPC # 077711033016
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Waste Toner Bottle 36K BLK/9K CLR (A1AU0Y3)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- HP Toner Cartridge, Yellow (CE742A)
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- AVERY Binder, One Touch EZD Rings, 1.5", Black (79991)
- AVERY Hanging Storage Binder, 1" Round Rings, 17 (7771114801)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- AVERY Binder, View, Hd, Ezd, 1.5"", Rd 12PK (AVE79171)
- AVERY Economy Showcase View 3 Ring Binder, 3 (19751)
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19752)
- Zoro Select Binders