Shop All Carbon Steel Tubing
Zoro Select
1" OD x 0.095" Wall x 0.81" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7564_36_0
Zoro # G206629323
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Includes Material Certificate Yes
- Mechanical Finish Mill
- Material Grade A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7564_36_0
- Zoro # G206629323
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Outside Diameter | 1 in |
Overall Length | 36 in |
Inside Diameter | 0.81 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Thin Round Hole Strainer NPSM, 2" (RSS25)
- DIXON Counter Clockwise Spiral Clamp, 2 in Nominal, Steel, Domestic (SCCW200)
- LEGEND VALVE 1-1/2" COPPER COUPLING (450-507)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Tubing