Shop All Check Valves
Zoro Select
1" NPT Bronze Swing Check Valve
Mfr # 10F292
Zoro # G4261494
original price:
$50.69
14% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Hex Size 1 11/16"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F292
- Zoro # G4261494
- UPC # 190735376836
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Hex Size | 1 11/16" |
Length | 3-5/32" |
Size | 1" |
Pipe or Tube Size - Check Valves | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type M (MH10010)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2141-T-3)
- ZORO SELECT Poly Tubing, Straight, OD 1/4 In, 50 Ft (2MP-14-B-01)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4F4M-F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- Zoro Select Check Valves