Shop All Check Valves
Zoro Select
1" NPT Brass Swing Check Valve
Mfr # 10F324
Zoro # G4262447
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Hex Size 1 17/32"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F324
- Zoro # G4262447
- UPC # 190735377147
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1" |
Hex Size | 1 17/32" |
Size | 1" |
Length | 2 27/32 in |
Pipe or Tube Size - Check Valves | 1 in |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 31 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF007P2)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE10)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-B)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-F)
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- Zoro Select Check Valves