Shop All Stainless Steel Pipe Fittings
Zoro Select
1" NPT 316 SS Union Class 3000
Mfr # 2000301718
Zoro # G4466108
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2000301718
- Zoro # G4466108
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2 1/2 in |
Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Union, Stainless Steel, 316, Class Class 3000, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (569-050)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT 1-1/2" NPT 316 SS Union Class 3000 (3000301718)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- Zoro Select Fittings