Shop All Copper Fittings
Zoro Select
1" NOM C Copper Union
Mfr # 24W571
Zoro # G4970971
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W571
- Zoro # G4970971
- UPC # 190735436585
- Country of Origin Multiple
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Overall Length | 66 3/16 mm |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Socket Depth | 91/100 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Fitting Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ANSI B16.18, Color Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- K-FLEX USA 2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048238)
- ROHL Elongated Matte Mahogany Finish Soft Close Toilet Seat (RS2880EB)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- ZORO SELECT 3/4" NOM C x 3/4" MNPT Copper Union (24W565)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper 90 Degree Drop Elbow (24W593)
- ZORO SELECT 3/4" NOM C x 3/4" FNPT Copper Tee (24W590)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- Zoro Select Copper Fittings