Shop All Stainless Steel Pipe Fittings
Zoro Select
1" MNPT x FNPT 304 SS Street 90 Degree Elbow
Mfr # 2UA71
Zoro # G2621841
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA71
- Zoro # G2621841
- UPC # 190735927007
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 3000, 1 in, Male, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" Pipe Size (2-2 MHLN-B 2.0)
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- ZORO SELECT 1/2" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA69)
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009140)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT Reduce Coupling, 1/2"x1/8", 150,304, Thrd (4381032230)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- ZORO SELECT 1/8" FNPT 316 SS 45 Degree Elbow (604E111N018)
- Zoro Select Fittings