Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T4WNF10
Zoro # G2805826
original price:
$10.23
18% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNF10
- Zoro # G2805826
- UPC # 00190735928615
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 1/4 in |
Pipe Size | 1" |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Inside Diameter | 1 1/16 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- LEGRIS 6mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 06 10)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- ZORO SELECT 3/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WNE2)
- ZORO SELECT 3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK4)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE05)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF02)
- Zoro Select Pipes