Shop All Stainless Steel Pipes
Zoro Select
1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 250 psi
Mfr # E6BNF10
Zoro # G3102784
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNF10
- Zoro # G3102784
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Pipe Size | 1" |
Inside Dia. | 1 in |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- PROPLUS Faucet Stem for Union Brass, Hot, 18 Point, 10PK (61054)
- ECOSMART Tankless Water Htr 18 Kw (ECO18)
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE02)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF05)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T6BND03)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNG19)
- ZORO SELECT 2-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ21)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB15)
- Zoro Select Stainless Steel Pipes