Shop All PVC Pipes
Zoro Select
1" MNPT x 6" TBE PVC Pipe Nipple Sch 80
Mfr # 861-138
Zoro # G2659194
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861-138
- Zoro # G2659194
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 63/200 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 315 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 63/200 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CXS)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800125PG1000)
- ZORO SELECT 1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-082)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (886-020)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- ZORO SELECT 1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4303)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- Zoro Select PVC Pipes