Shop All CPVC Pipes
Zoro Select
1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-138
Zoro # G0304184
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-138
- Zoro # G0304184
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 63/200 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 315 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 63/200 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Anthracite (441768)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE125213)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (K-4197-0)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZORO SELECT 8" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800800CG1000)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- ZORO SELECT 1" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-135)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- Zoro Select CPVC Pipes